13W LED T5 Tube, Shatter-Proof Coated Glass, Internal Driver, 4, 5000K, 120-277V Input
Mfr # KT-LED13T5HE-48GC-850-D-CP
Zoro # G222655382
product price:Â $43.69
/ea
Sold in multiples of 25 for $1,092.25
Key Features
Voltage
120-277V
Watts
13
Bulb Shape
T5
Color Temperature
5,000 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED13T5HE-48GC-850-D-CP
Zoro #
G222655382
UPC #
890949016053
Country of Origin
Unknown
Details
Item
LED T5 Tube
Voltage
120-277V
Watts
13
Bulb Shape
T5
Color Temperature
5,000 K
Light Technology
LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.