Shop KEYSTONE
See all product information
Create Account
14,000 BTU ASHRAE/12,000 BTU DOE Portable Inverter Air Conditioner with Heater and Remote Control
- Mfr # KSTAP121HINV
- Zoro # G714541902
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
BtuH Cooling
14000 BTU
Voltage
115V
Width
19.53 in
Watts
1300W
Includes
air conditioner, manual, Remote, Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSTAP121HINV
- Zoro #
- G714541902
- UPC #
- 840148729957
- Country of Origin
- China
- BtuH Cooling
- 14000 BTU
- Voltage
- 115V
- Watts
- 1300W
- Includes
- air conditioner, manual, Remote, Batteries
- Number of Speeds
- 3
- BtuH Heating
- 12000 BTU
- Control Type
- Remote Control
Dimensions
- Width
- 19.53 in
- Depth
- 16.73 in
Description
With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 14,000 BTU ASHRAE/12,000 BTU DOE portable air conditioner can effectively cool rooms up to 550 square feet with dehumidification up to 5.22 pints per hour to remove moisture from the air. Perfect for medium-sized living spaces like apartments, bedrooms, living rooms, and much more. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.