This item is Discontinued.

Keystone 14,000 BTU Window Air Conditioner with Remote Control KSTAW14DE

This item is Discontinued.

Keystone

14,000 BTU Window Air Conditioner with Remote Control (Discontinued)

Mfr # KSTAW14DE
Zoro # G222912270
UPC # 819430020065
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSTAW14DE
Zoro #
G222912270
UPC #
819430020065
Country of Origin
Thailand

Dimensions

Width
21.46 in
Depth
18.98 in
Height
14.65 in

Details

For Use With
Residential
Refrigerant Type
R-32
Voltage
115V
Fan Speeds Cooling
3
BtuH Cooling
14000 BTU
Color
White
Amps
12A
Item
Air Conditioner
Watts
1280W
Includes
Window Ac, Remote Control, Window Mounting Kit, Manual, Warranty
Sound Level dBA
55 dBA

Description

With reliable, window-mounted air conditioning, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 14,000 BTU window-mounted air conditioner can effectively cool rooms up to 650 square feet with dehumidification up to 2.1 pints per hour to remove moisture from the air. Perfect for medium sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of where you are in the room and adjusts as needed automatically. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.