
140/100W LED High Power Flood Light feat. Power Select, Color Select. Rectangular Series 4 with 3-p
Mfr # KT-FLED140PS-R4-OSF-UNV-8CSB-VDIM-W
Zoro # G422655762
product price:Â $507.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000/4000/5000K
Rated Life
50000 hrs
Lumens
21000
Watts
140/100W
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-FLED140PS-R4-OSF-UNV-8CSB-VDIM-W
Zoro #
G422655762
UPC #
843654160092
Country of Origin
Unknown
Details
Color Temperature
3000/4000/5000K
Rated Life
50000 hrs
Item
LED Flood Light Fixture
Lumens
21000
Watts
140/100W
Lighting Technology
LED
Voltage
120-277V
Dimmable
Yes
Description
140/100W LED High Power Flood Light feat. Power Select, Color Select. Rectangular Series 4 with 3-pin Photocell. 120-277V Input. 3000/4000/5000K. Standard White Housing. Optic Swap Designation F, 7H x 6V Distribution Installed, 6H x 6V & 5H x 5V Incl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.