
140/100W LED High Power Flood Light feat. Power Select, Color Select. Rectangular Series 4 with 3-p
Mfr # KT-FLED140PSHV-R4-OSF-UNV-8CSB-VDIM
Zoro # G422655380
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Watts
140/100W
Voltage
277-480V
Lumens
21000
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-FLED140PSHV-R4-OSF-UNV-8CSB-VDIM
Zoro #
G422655380
UPC #
843654160108
Country of Origin
Unknown
Details
Lighting Technology
LED
Item
LED Flood Light Fixture
Watts
140/100W
Voltage
277-480V
Lumens
21000
Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Description
140/100W LED High Power Flood Light feat. Power Select, Color Select. Rectangular Series 4 with 3-pin Photocell. 277-480V Input. 3000/4000/5000K. Standard Bronze Housing. Optic Swap Designation F, 7H x 6V Distribution Installed, 6H x 6V & 5H x 5V Inc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.