140W 4000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium
Mfr # KT-ALED140-M2-OSA-NM-840-VDIM
Zoro # G822655102
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Lumens
20920
Voltage
120-277V
Lighting Technology
LED
Watts
140W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-ALED140-M2-OSA-NM-840-VDIM
Zoro #
G822655102
UPC #
843654153001
Country of Origin
Unknown
Details
Lumens
20920
Voltage
120-277V
Lighting Technology
LED
Watts
140W
Dimmable
Yes
Color Temperature
4000K
Item - Area and Roadway Fixtures
LED Area Light
Rated Life
50000 hrs
Description
140W 4000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable A (Type III and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.