Shop LEDVANCE/ SYLVANIA

Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300UNHDSC2T3BZ
  • Zoro # G416560829

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Mounting
Surface
Watts
180.00/240.00/300.00 W
Sensor Type
Photocell Hub Included
Metal Halide Wattage Equivalency
750 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AREAFLD6AS300UNHDSC2T3BZ
Zoro #
G416560829
UPC #
046135638565
Country of Origin
Viet Nam
Voltage
120 to 347V AC
Mounting
Surface
Watts
180.00/240.00/300.00 W
Sensor Type
Photocell Hub Included
Metal Halide Wattage Equivalency
750 W
Light Distribution Type - IESNA
Type III
Color Temperature
3000K, 4000K, 5000K
Operating Temperature - Minimum
-40 Degrees F
Color Rendering Index
80
Standards
cULus, FCC, RoHS
Item
Street & Parking Lot Lights
Color Selectable
Selectable
Light Technology
LED
Mount Type
Pole, Slipfitter/Knuckle
Rated Life
100,000 hr
High Pressure Sodium Wattage Equivalency
1,000 W
Housing Material
Aluminum
Light Head Style
Standard Head
Includes
Slip Fitter, Universal Mounting Bracket
Operating Temperature - Maximum
122 Degrees F
Fixture Wattage
300 W
Light Output
28,800 lm, 38,400 lm, 48,000 lm
Housing Color
Bronze
Lumen Selectable
Selectable
Temp. Range
-40 °F to 122 °F
Luminaire Finish
Bronze
Total Harmonic Distortion
< 20 %
Lamp Type
SMD
Housing Finish
Aluminum
Efficacy (LPW)
150 lm/W
Power Factor
≥0.90
Color Temp.
3000 K, 4000 K, 5000 K
Lumens (lm)
27000/36000/45000
Fixture Rated Life
100,000 hr
CRI
80
Luminaire Type
Area light

Dimensions

Overall Width
13 3/8 in
Overall Height
6 1/4 in
Overall Length
27 5/8 in
Manufacturers Warranty Length
5 yr
Nominal Length
27.68 in
Height
6.30 in
Width
13.37 in
Wire Rope Length
27 5/8 in
Length
27 5/8 in

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.