140W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housi
Mfr # KT-ALED140-M1-5-NM-840-VDIM
Zoro # G522655396
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Lumens
19460
Voltage
120-277V
Lighting Technology
LED
Watts
140W
Rated Life
50000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-ALED140-M1-5-NM-840-VDIM
Zoro #
G522655396
UPC #
843654131429
Country of Origin
Unknown
Details
Lumens
19460
Voltage
120-277V
Lighting Technology
LED
Watts
140W
Rated Life
50000 hrs
Item - Area and Roadway Fixtures
LED Area Light
Color Temperature
4000K
Dimmable
Yes
Description
140W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housing. 120-277V Input, 4000K, Type V Optics, 0-10V Dimmable. Standard Bronze Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.