Shop KEYSTONE
See all product information
Create Account
100W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Small Housin
- Mfr # KT-ALED100-S1-5-NM-850-VDIM-W
- Zoro # G122654577
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Lumens
14000
Voltage
120V to 277V
Lighting Technology
LED
Watts
100W
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-ALED100-S1-5-NM-850-VDIM-W
- Zoro #
- G122654577
- UPC #
- 843654154534
- Country of Origin
- Unknown
- Lumens
- 14000
- Voltage
- 120V to 277V
- Lighting Technology
- LED
- Watts
- 100W
- Color Temperature
- 5000 K
- Item - Area and Roadway Fixtures
- LED Area Light
- Dimmable
- Yes
- Rated Life
- 50,000 hr
Description
100W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Small Housing. 120-277V Input, 5000K, Type V Optics, 0-10V Dimmable. White Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.