140W Power Select Color Select LED Area Light NEMA Type 3-pin Twist Lock, Bronze

  • Mfr # KT-ALED140PSHV-M2-OSA-NM-8CSB-VDIM

  • Zoro # G913314130


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Lumens
20700/14750/10700
Voltage
277-480V
Max. Fixture Wattage
140/100/70W
Width
13.1496 in
Color Temperature
3000/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-ALED140PSHV-M2-OSA-NM-8CSB-VDIM
Zoro #
G913314130
UPC #
843654153063
Country of Origin
Unknown

Dimensions

Width
13.1496 in
Depth
5.6299 in
Length
21.6535 in

Details

Lumens
20700/14750/10700
Voltage
277-480V
Max. Fixture Wattage
140/100/70W
Color Temperature
3000/4000/5000K
CRI
>80
Dimming
0-10V
DLC Premium
Yes
ROHS
Yes

Description

140W Power Select Color Select LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable A Type III and V. 277-480V Input. 0-10V Dimmable. Standard Bronze Housing.


  • • 140W Power Select Color Select LED Area Light
  • • NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap
  • • 277-480V Input
  • • 0-10V Dimmable
  • • Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.