
Shop KEYSTONE
See all product information
14.5W LED T8 Tube, 1800 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120
Mfr # KT-LED14.5T8-48G-8CSJ-DX2
Zoro # G422655601
product price:Â $39.69
/ea
Sold in multiples of 25 for $992.25
Key Features
Watts
5W
Bulb Shape
T8
Color Temperature
5000K
Lumens
1800
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED14.5T8-48G-8CSJ-DX2
Zoro #
G422655601
UPC #
843654154596
Country of Origin
Unknown
Details
Item
LED T8 Tube
Watts
5W
Bulb Shape
T8
Color Temperature
5000K
Lumens
1800
Light Technology
LED
Description
14.5W LED T8 Tube, 1800 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.