
Shop KEYSTONE
See all product information
14.5W LED T8 Tube, Gen 2, Glass Contruction, 4ft, 3000K, 120-277V Input, 25 pcs Carton, Direct Drive
Mfr # KT-LED14.5T8-48G-830-DX2 /G2
Zoro # G422654956
product price:Â $37.45
/ea
Sold in multiples of 25 for $936.25
Key Features
Voltage
120-277V
Watts
5
Bulb Shape
T8
Color Temperature
3,000 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED14.5T8-48G-830-DX2 /G2
Zoro #
G422654956
UPC #
843654150000
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
5
Bulb Shape
T8
Color Temperature
3,000 K
Light Technology
LED
Description
14.5W LED T8 Tube, Gen 2, Glass Contruction, 4ft, 3000K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.