
14.5W LED T8 Tube, TRIAC Dimmable, Shatter-Proof Coated Glass, 4, 5000K, 120V Input, Direct Drive
Mfr # KT-LED14.5T8-48GC-850-D-FDIM-CP
Zoro # G322655572
product price:Â $59.99
/ea
Sold in multiples of 20 for $1,199.80
Key Features
Voltage
120V
Watts
5
Bulb Shape
T8
Color Temperature
5,000 K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED14.5T8-48GC-850-D-FDIM-CP
Zoro #
G322655572
UPC #
843654113234
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120V
Watts
5
Bulb Shape
T8
Color Temperature
5,000 K
Dimmable
Yes
Light Technology
LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.