Shop KEYSTONE
See all product information
Create Account
150W Power & Color Selectable Round Highbay with Optic Swap |150W/100W/70W | Includes (2) lens types
- Mfr # KT-RHLED150PS-12CD-OSD-8CSB-VDIM-P-W
- Zoro # G722655592
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Fixture Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Dimmable
Yes
Watts
70/100/150W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED150PS-12CD-OSD-8CSB-VDIM-P-W
- Zoro #
- G722655592
- UPC #
- 843654160733
- Country of Origin
- Unknown
- Lighting Technology
- LED
- Lumens
- 21450
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- LED Round Highbay Fixture
- Dimmable
- Yes
- Watts
- 70/100/150W
Description
150W Power & Color Selectable Round Highbay with Optic Swap |150W/100W/70W | Includes (2) lens types, Standard 90 deg and Wide Angle 120 deg | 12-inch diameter |120-277V | 3000K/4000K/5000K | 0-10V Dimming | Built-in sensor receptacle | White housing | O-
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.