15/12/9W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Phot

  • Mfr # KT-FLED15PS-R4A-UNV-8CSB-VDIM-W

  • Zoro # G322655329


product price:  $85.69
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000K
Dimmable
Yes
Lumens
2250
Lighting Technology
LED
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED15PS-R4A-UNV-8CSB-VDIM-W
Zoro #
G322655329
UPC #
843654159997
Country of Origin
Unknown

Details

Color Temperature
3000/4000/5000K
Item
LED Flood Light Fixture
Dimmable
Yes
Lumens
2250
Lighting Technology
LED
Rated Life
50000 hrs
Watts
15/12/9W
Voltage
120-277V

Description

15/12/9W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Photocell. 120-277V Input. 3000/4000/5000K. Standard White Housing. Wide Flood, 7H x 7W Distribution. Knuckle and Yoke Mounts Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.