Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15W 3000K Contractor Prime LED Floodlight, Rectangular Series 3, Bronze, Wide Beam, Knuckle Mount

  • Mfr # KT-FLED15-R3A-KM-830

  • Zoro # G913314031


product price: $46.39
/ea

Key Features

Lumens
1700
Voltage
120/277V
Width
4.6063 in
Fixture Wattage
15W
Length
7.4803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED15-R3A-KM-830
Zoro #
G913314031
UPC #
843654157030
Country of Origin
Unknown

Dimensions

Width
4.6063 in
Length
7.4803 in
Depth
10.1575 in

Details

Lumens
1700
Voltage
120/277V
Color Temperature
3000K
Fixture Wattage
15W
CRI
>80
Dimming
0-10V
DLC Standard
Yes

Description

15W 3000K Contractor Prime LED Floodlight. Rectangular Series 3. 120/277V Input. Standard Bronze Housing. Wide Beam Spread. Knuckle Mount. Dimmable


  • • Uniform, wide floodlight distribution (NEMA 7H x 7V pattern)
  • • Heavy duty, die cast aluminum housing featuring built in glare visor and tempered glass lens
  • • 1/2†knuckle mount with + or - 90° adjustment.
  • • Meets FCC Part 15, Part B, Class A standards for conducted and radiated emissions
  • • 15W - 3000K - 1,725 Lumens - 120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.