Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15W 5000K Contractor Prime LED Floodlight. Rectangular Series 3. 120/277V Input. Standard Bronze Hou

  • Mfr # KT-FLED15-R3A-KM-850

  • Zoro # G622654893


product price: $61.59
/ea

Key Features

Dimmable
Yes
Rated Life
50000 hrs
Lighting Technology
LED
Voltage
120-277V
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED15-R3A-KM-850
Zoro #
G622654893
UPC #
843654151946
Country of Origin
Unknown

Details

Item
LED Flood Light Fixture
Dimmable
Yes
Rated Life
50000 hrs
Lighting Technology
LED
Lumens
1725
Voltage
120-277V
Watts
15W
Color Temperature
5000K

Description

15W 5000K Contractor Prime LED Floodlight. Rectangular Series 3. 120/277V Input. Standard Bronze Housing. Wide Beam Spread. Knuckle Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.