15W LED Flood Light, Color Select, Rectangular Series 1 built in photocell, Standard Bronze

  • Mfr # KT-FLED15-R1A-UNV-8CSB-VDIM /TAA

  • Zoro # G113314138


product price:  $87.39
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Length
17.75 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED15-R1A-UNV-8CSB-VDIM /TAA
Zoro #
G113314138
UPC #
843654158655
Country of Origin
Unknown

Dimensions

Depth
16 in
Length
17.75 in
Width
12 in

Description

15W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Wide Beam Spread, Universal Mount 1/2in Knucle Mount with Yoke Mount option included Dimmable. TAA compli


  • • XFit LED Flood Light
  • • 15W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.