
15W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input
Mfr # KT-FLED15-R1A-UNV-8CSB-VDIM /TAA
Zoro # G322654971
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Watts
15W
Rated Life
50000 hrs
Lighting Technology
LED
Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-FLED15-R1A-UNV-8CSB-VDIM /TAA
Zoro #
G322654971
UPC #
843654158655
Country of Origin
Unknown
Details
Watts
15W
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Item
LED Flood Light Fixture
Lighting Technology
LED
Voltage
120-277V
Dimmable
Yes
Lumens
2250
Description
15W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. Wide Beam Spread, Universal Mount (1/2in Knuckle Mount with Yoke Mount option included) Dimmable. TAA compl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.