
15W LED T5 HO Tube, 2100 lumen, Glass Construction, 3 ft., 5000K, 70k hrs, External Drive Type C
Mfr # KT-LED15T5HO-36G-850-E /G2
Zoro # G022655278
product price:Â $40.69
/ea
Sold in multiples of 25 for $1,017.25
Key Features
Watts
15
Bulb Shape
T5
Color Temperature
5,000 K
Lumens
2100
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED15T5HO-36G-850-E /G2
Zoro #
G022655278
UPC #
843654141268
Country of Origin
Unknown
Details
Item
LED T5 Tube
Watts
15
Bulb Shape
T5
Color Temperature
5,000 K
Lumens
2100
Light Technology
LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.