Shop KEYSTONE
See all product information
Create Account
15W LED T8 Tube, 2200 lumen, Glass Construction, 4ft, 5000K, 120-277v Input, Direct Drive, Double En
- Mfr # KT-LED15T8-48G-850-D2 /G2
- Zoro # G222655627
product price:Â
$
37.19
/ea
Sold in multiples of 25 for
$929.75
Key Features
Voltage
120V to 277V
Watts
15W
Bulb Shape
T8
Color Temperature
5000 K
Lumens
2200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED15T8-48G-850-D2 /G2
- Zoro #
- G222655627
- UPC #
- 843654148670
- Country of Origin
- Unknown
- Item
- LED T8 Tube
- Voltage
- 120V to 277V
- Watts
- 15W
- Bulb Shape
- T8
- Color Temperature
- 5000 K
- Lumens
- 2200
- Light Technology
- LED
Description
15W LED T8 Tube, 2200 lumen, Glass Construction, 4ft, 5000K, 120-277v Input, Direct Drive, Double Ended Wiring Only, Gen 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.