Shop KEYSTONE
See all product information
15W LED T8 Tube, 2200 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-2
Mfr # KT-LED15T8-48G-8CSJ-DX2
Zoro # G922654104
product price:Â $40.25
/ea
Sold in multiples of 25 for $1,006.25
Key Features
Watts
15
Bulb Shape
T8
Color Temperature
5,000 K
Lumens
2200
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED15T8-48G-8CSJ-DX2
Zoro #
G922654104
UPC #
843654140841
Country of Origin
Unknown
Details
Item
LED T8 Tube
Watts
15
Bulb Shape
T8
Color Temperature
5,000 K
Lumens
2200
Light Technology
LED
Description
15W LED T8 Tube, 2200 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.