Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16W 2-pin Compact LED Lamp, Vertical Orientation, 120-277V Input, G24d Base, 3500K

  • Mfr # KT-LED162P-V-835-D

  • Zoro # G822654303


product price: $63.35
/ea

Key Features

Light Technology
LED
Watts
16W
Voltage
120-277V
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED162P-V-835-D
Zoro #
G822654303
UPC #
843654127682
Country of Origin
Unknown

Details

Item
LED Compact Lamp
Light Technology
LED
Watts
16W
Voltage
120-277V
Color Temperature
3500K

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.