
16W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 16.5" Long, 3000K
Mfr # KT-LED16PLL-16GC-830-D
Zoro # G922654043
product price:Â $43.55
/eaKey Features
Color Temperature
3000K
Voltage
120-277V
Watts
16W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED16PLL-16GC-830-D
Zoro #
G922654043
UPC #
843654131146
Country of Origin
Unknown
Details
Color Temperature
3000K
Voltage
120-277V
Item
LED PLL Tube
Watts
16W
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.