Shop KEYSTONE
See all product information
Create Account
17W LED PLL tube | 22in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K
- Mfr # KT-LED17PLL-22GC-8CSJ-D
- Zoro # G222654095
product price:Â
$
54.19
/ea
Sold in multiples of 2 for
$108.38
Key Features
Voltage
120V to 277V
Watts
17W
Color Temperature
6500 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED17PLL-22GC-8CSJ-D
- Zoro #
- G222654095
- UPC #
- 843654167251
- Country of Origin
- Unknown
- Item
- LED PLL Tube
- Voltage
- 120V to 277V
- Watts
- 17W
- Color Temperature
- 6500 K
- Light Technology
- LED
Description
17W LED PLL tube | 22in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K | > 80 CRI | Direct Drive Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.