
17W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 4000K
Mfr # KT-LED17PLL-22GC-840-D /G2
Zoro # G622655180
product price:Â $43.55
/eaKey Features
Voltage
120-277V
Watts
17W
Color Temperature
4000K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED17PLL-22GC-840-D /G2
Zoro #
G622655180
UPC #
843654131122
Country of Origin
Unknown
Details
Item
LED PLL Tube
Voltage
120-277V
Watts
17W
Color Temperature
4000K
Light Technology
LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.