17W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 5000K

  • Mfr # KT-LED17PLL-22GC-850-D /G2

  • Zoro # G522654207


product price:  $43.55
/ea

Key Features

Watts
17W
Light Technology
LED
Color Temperature
5000K
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED17PLL-22GC-850-D /G2
Zoro #
G522654207
UPC #
843654131139
Country of Origin
Unknown

Details

Watts
17W
Item
LED PLL Tube
Light Technology
LED
Color Temperature
5000K
Voltage
120-277V

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products