18,000 BTU 230V Window Mounted Inverter Air Conditioner with Remote Control

  • Mfr # KSTAW182WA

  • Zoro # G014642996


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V
BtuH Cooling
18000 BTU
Width
25.39 in
Includes
Window Kit, Manual, Remote, Batteries
Watts
1650W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAW182WA
Zoro #
G014642996
UPC #
840148729797
Country of Origin
China

Dimensions

Width
25.39 in
Depth
23.62 in
Power Cord Length
7 ft

Details

Voltage
230V
BtuH Cooling
18000 BTU
Includes
Window Kit, Manual, Remote, Batteries
Watts
1650W
Features
Timer
Fan Speeds Cooling
3
Air Flow Direction
1-way
Amps
8.2 A
Color
White
Control Type
Remote Control

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 18,000 BTU window-mounted air conditioner can effectively cool rooms up to 1000 square feet with dehumidification up to 2.53 pints per hour to remove moisture from the air. Perfect for large-sized living spaces like apartments, bedrooms, living rooms, and much more. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. A remote is included so you can control your cooling from across the room. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.