Zoro Homepage

18,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control

  • Mfr # KSTAW18C

  • Zoro # G7971294


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V
Width
30
Includes
No Additional Items Included
Depth
26
Control Type
Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAW18C
Zoro #
G7971294
UPC #
-
Country of Origin
China

Dimensions

Width
30
Depth
26

Details

Voltage
230V
Includes
No Additional Items Included
Control Type
Remote
BtuH
18000
Weight
129
Color
White
Operation Mode - Air Conditioners and Heat Pumps
A/Cs and Fans
Features
Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control

Description

Keystone Energy Star 18,000/17,700 BTU 230V Window/Wall Air Conditioner with "Follow Me" LCD Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.