18" LED Sign Tube, 4000K, Double Sided Output and Rotatable R17d end caps, 7W, 120-277V Input

  • Mfr # KT-LED7T8-18P2S-840-D-CP

  • Zoro # G222654545


product price:  $57.85
/ea

Key Features

Light Technology
LED
Color Temperature
4000K
Watts
7W
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7T8-18P2S-840-D-CP
Zoro #
G222654545
UPC #
890949017470
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
4000K
Watts
7W
Voltage
120-277V
Item
LED Sign Tube

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.