Shop KEYSTONE
See all product information
Create Account
18W LED Freezer/Cooler Lamp, 4 nominal Length, IP65, 120V Input, 4000K, Includes 72" 2-prong US Powe
- Mfr # KT-FTLED18T8-48P-840-DP
- Zoro # G522655310
product price:Â
$
77.75
/ea
Key Features
Watts
18W
Color Temperature
4000 K
Dimmable
No
Lumens
2250
Max. Overall Bulb Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-FTLED18T8-48P-840-DP
- Zoro #
- G522655310
- UPC #
- 843654100166
- Country of Origin
- Unknown
Dimensions
- Max. Overall Bulb Length
- 4 ft
Details
- Watts
- 18W
- Color Temperature
- 4000 K
- Dimmable
- No
- Lumens
- 2250
- Voltage
- 120V
- Item
- LED Freezer Tube
- Light Technology
- LED
Description
18W LED Freezer/Cooler Lamp, 4 nominal Length, IP65, 120V Input, 4000K, Includes 72" 2-prong US Power Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.