18W LED T8 HO Lamp, 4ft long, Glass Construction, R17D Socket, 4000K, 120-277V Input, Interal Driver

  • Mfr # KT-LED18T8HO-48G-840-D2

  • Zoro # G622654978


product price:  $46.25
/ea
Sold in multiples of 25 for $1,156.25

Key Features

Light Technology
LED
Color Temperature
4000K
Watts
18W
Bulb Shape
T8
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED18T8HO-48G-840-D2
Zoro #
G622654978
UPC #
843654133812
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
4000K
Item
LED T8 Tube
Watts
18W
Bulb Shape
T8
Voltage
120-277V

Description

18W LED T8 HO Lamp, 4ft long, Glass Construction, R17D Socket, 4000K, 120-277V Input, Interal Driver, Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.