
18W LED T8 HO Lamp, 4ft long, Glass Construction, R17D Socket, 5000K, 120-277V Input, Interal Driver
Mfr # KT-LED18T8HO-48G-850-D2
Zoro # G522654085
product price: $46.25
/ea
Sold in multiples of 25 for $1,156.25
Key Features
Color Temperature
5000K
Bulb Shape
T8
Watts
18W
Voltage
120-277V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED18T8HO-48G-850-D2
Zoro #
G522654085
UPC #
843654133829
Country of Origin
Unknown
Details
Color Temperature
5000K
Bulb Shape
T8
Watts
18W
Voltage
120-277V
Light Technology
LED
Item
LED T8 Tube
Description
18W LED T8 HO Lamp, 4ft long, Glass Construction, R17D Socket, 5000K, 120-277V Input, Interal Driver, Direct Drive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.