Shop KEYSTONE
See all product information
18W LED T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 4, 3000K, 120-277V Input, 25 pcs carto
Mfr # KT-LED18T8-48GC-830-D-CP
Zoro # G722655127
product price:Â $45.95
/ea
Sold in multiples of 25 for $1,148.75
Key Features
Voltage
120-277V
Watts
18W
Bulb Shape
T8
Color Temperature
3000K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED18T8-48GC-830-D-CP
Zoro #
G722655127
UPC #
890949009222
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
18W
Bulb Shape
T8
Color Temperature
3000K
Light Technology
LED
Description
18W LED T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 4, 3000K, 120-277V Input, 25 pcs cartons, Individually Sleeved
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.