1x4 LED Center Basket Troffer, 34W, 120-277V Input, 4000K, 0-10V Dimmable, Premium Series
Mfr # KT-CBLED34-14A-840-VDIM-P
Zoro # G922654852
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
34W
Color Temperature
4000K
Rated Life
50000 hrs
Lumens
4320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-CBLED34-14A-840-VDIM-P
Zoro #
G922654852
UPC #
843654122090
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
34W
Item
LED Center Basket Troffer
Color Temperature
4000K
Rated Life
50000 hrs
Lumens
4320
Dimmable
Yes
Lighting Technology
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.