1x4 LED Center Basket Troffer, 34W, 120-277V Input, 5000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-CBLED34-14A-850-VDIM-P

  • Zoro # G422654659


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Rated Life
50000 hrs
Dimmable
Yes
Lumens
4390
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CBLED34-14A-850-VDIM-P
Zoro #
G422654659
UPC #
843654122106
Country of Origin
Unknown

Details

Lighting Technology
LED
Rated Life
50000 hrs
Dimmable
Yes
Lumens
4390
Color Temperature
5000K
Watts
34W
Voltage
120-277V
Item
LED Center Basket Troffer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.