1x4 LED Center Basket Troffer|Power Select 35/30/24W & Color Select 3500/4000/5000K | 120-277V Input
Mfr # KT-CBLED35PS-14C-8CSA-VDIM
Zoro # G122654959
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Watts
35/30/24W
Rated Life
50000 hrs
Voltage
120-277V
Lighting Technology
LED
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-CBLED35PS-14C-8CSA-VDIM
Zoro #
G122654959
UPC #
843654164700
Country of Origin
Unknown
Details
Watts
35/30/24W
Rated Life
50000 hrs
Voltage
120-277V
Item
LED Center Basket Troffer
Lighting Technology
LED
Dimmable
Yes
Lumens
4550
Color Temperature
5000K
Description
1x4 LED Center Basket Troffer|Power Select 35/30/24W & Color Select 3500/4000/5000K | 120-277V Input |Frosted Curved Lens | 0-10V Dimming | 12V Aux + Dim to off
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.