1x4 LED Panel, 30W, 120-277V Input, 3500K, 0-10V Dimming, Backlit Design. UGR <22 Premium Series
Mfr # KT-BPLED30-14-835-VDIM-P
Zoro # G922654296
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Watts
30W
Voltage
120-277V
Color Temperature
3500K
Lumens
3750
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-BPLED30-14-835-VDIM-P
Zoro #
G922654296
UPC #
843654128016
Country of Origin
Unknown
Details
Watts
30W
Voltage
120-277V
Color Temperature
3500K
Item
LED Flat Panel
Lumens
3750
Dimmable
Yes
Rated Life
50000 hrs
Lighting Technology
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.