1x4 LED Panel Light, 40W, 120-277V Input, 4000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-PLED40-14-840-VDIM-P-CP

  • Zoro # G622654701


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Lumens
5000
Dimmable
Yes
Length
4 ft
Color Temperature
4000K
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED40-14-840-VDIM-P-CP
Zoro #
G622654701
UPC #
890949015001
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Lumens
5000
Dimmable
Yes
Color Temperature
4000K
Watts
40W
Lighting Technology
LED
Item
LED Flat Panel
Voltage
120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.