20W LED Mini Wall Pack, Color Select, Dimmable, Bronze, Integrated 4W 550L Emergency Battery Backup

  • Mfr # KT-WPLED20-S1-8CSB-VDIM /EM4

  • Zoro # G013314115


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
12.8 in
Height
18.11 in
Length
9.65 in
Lumens
2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-WPLED20-S1-8CSB-VDIM /EM4
Zoro #
G013314115
UPC #
843654157498
Country of Origin
Unknown

Dimensions

Width
12.8 in
Height
18.11 in
Length
9.65 in

Details

Voltage
120-277V
Lumens
2600
CRI
>80
Color Temperature
3000/4000/5000K
Fixture Wattage
20W
Dimming
0-10V
ROHS
Yes

Description

20W LED Mini Wall Pack, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing, Integrated 4W 550 Lumen Emergency Battery Backup


  • • CCT-selectable: select between 3000K warm, 4000K neutral and 5000K daylight white light color temperature options
  • • 20W
  • • Emergency Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.