20W Power Select Color Select Linear Arch Fixture Direct and Indirect Lighting, 20W/15W/12W

  • Mfr # KT-LALED20PS-2A-8CSF-VDIM

  • Zoro # G113326728


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
2600/1950/1560
Fixture Wattage
20/15/12W
Width
10.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED20PS-2A-8CSF-VDIM
Zoro #
G113326728
UPC #
843654156729
Country of Origin
Unknown

Dimensions

Width
10.23 in
Length
9.25 in
Height
36.64 in

Details

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
2600/1950/1560
Fixture Wattage
20/15/12W
CRI
>80
Dimming
0-10V
DLC Standard
Yes

Description

20W Power Select Color Select Linear Arch Fixture with Direct Indirect Lighting. 20W/15W/12W, 2700K/3000K/3500K/4000K/5000K, Including 2 aircraft hanging cables, 1 End to End Linking Bracket, 2ft Long, White, 0-10V DIM with 12v AUX


  • • CCT-tunable: choose between 27K / 3K / 35K /4K and 5K white light color temperatures
  • • Wattage selectable: choose between 20W / 15W / 12W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.