Zoro Homepage

2200K 120V G16.5 Filament LED Amber Bulb, KT-LED4.5FG16-E26-822-A

  • Mfr # KT-LED4.5FG16-E26-822-A

  • Zoro # G701058277


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Voltage
120 volts
Watts
4.5 watts
Dimmable
Yes
Lumens
350
Standards
UL, Energy Star & CEC T20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED4.5FG16-E26-822-A
Zoro #
G701058277
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
4.5 watts
Color Temperature
2200 kelvins
Dimmable
Yes
Lumens
350
Standards
UL, Energy Star & CEC T20
Color Rendering Index
80
Incandescent Wattage Equivalency
40W

Description

This Keystone KT-LED4.5FG16-E26-822-A has a beam angle of 350°, outputs 350 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.