2200K 120V G25 Filament LED Amber Bulb, KT-LED5.5FG25-E26-822-A
Mfr # KT-LED5.5FG25-E26-822-A
Zoro # G601058278
product price: $11.35
/eaKey Features
Voltage
120
Watts
5.5W
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED5.5FG25-E26-822-A
Zoro #
G601058278
UPC #
-
Country of Origin
Unknown
Details
Voltage
120
Watts
5.5W
Bulb Base Type
E26
Color Temperature
2200K
Dimmable
Yes
Lumens
500
Light Technology
LED
Standards
UL, Energy Star & CEC T20
Light Color
Amber
Color Rendering Index
80
Incandescent Wattage Equivalency
60W
Description
This Keystone KT-LED5.5FG25-E26-822-A has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.