Shop KEYSTONE
See all product information
Create Account
2200K 120V ST19 Filament LED Amber Bulb, KT-LED4.5FST19-E26-822-A
- Mfr # KT-LED4.5FST19-E26-822-A
- Zoro # G801058290
product price:
$
7.49
/ea
Key Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
2200 K
Dimmable
Yes
Lumens
350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED4.5FST19-E26-822-A
- Zoro #
- G801058290
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Bulb Base Type
- E26
- Color Temperature
- 2200 K
- Dimmable
- Yes
- Lumens
- 350
- Rated Life
- 15,000 hr
- Light Technology
- LED
- Light Color
- Amber
- Wattage Equivalency
- 40W
- Color Rendering Index
- 80
Description
This Keystone KT-LED4.5FST19-E26-822-A has a beam angle of 350°, outputs 350 lumens and is UL & Energy Star certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.