24in 10W LED Sign Tube, Double Sided, Clear Optical Lens, Color Select (3CCT-4000/5000/6500K), Doubl
- Mfr # KT-LED10T8-24P2SO-8CSK-DX2
- Zoro # G022655742
product price:Â
$
57.39
/ea
Sold in multiples of 9 for
$516.51
Key Features
Voltage
120V to 277V
Watts
10
Bulb Shape
T8
Color Temperature
4000 K, 5000 K, 6500 K
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED10T8-24P2SO-8CSK-DX2
- Zoro #
- G022655742
- UPC #
- 843654163413
- Country of Origin
- Unknown
- Item
- LED Sign Tube
- Voltage
- 120V to 277V
- Watts
- 10
- Bulb Shape
- T8
- Color Temperature
- 4000 K, 5000 K, 6500 K
- Dimmable
- No
- Lumens
- 1200
- Rated Life
- 50,000 hr
- Light Technology
- LED
Dimensions
- Max. Overall Bulb Length
- 24 in
Description
24in 10W LED Sign Tube, Double Sided, Clear Optical Lens, Color Select (3CCT-4000/5000/6500K), Double & Single Ended, Rotatable R17d End Caps, 120-277V Input
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.