24W LED WallWasher, 48in length, Linear Series A, Medium Beam Angle, RGBW, DMX 512

  • Mfr # KT-WWLED24-L4A-M-RGBW-DMX

  • Zoro # G913314062


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
9.26 in
Height
6.67 in
Length
50.2 in
Lumens
1110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WWLED24-L4A-M-RGBW-DMX
Zoro #
G913314062
UPC #
843654152424
Country of Origin
Unknown

Dimensions

Width
9.26 in
Height
6.67 in
Length
50.2 in

Details

Voltage
120-277V
Lumens
1110
Fixture Wattage
24W
Color Temperature
RGBW
CRI
>80
Dimming
DMX
ROHS
Yes

Description

24W LED WallWasher, 48in length, Linear Series A Housing, Medium Beam Angle, RGBW, 120-277V Input, DMX 512


  • • Use with Keystone SmartLoop Wireless DMX Controller for RGBW color control, sequencing, and scheduling
  • • 120-277V operation
  • • Hinged adjustable brackets included
  • • 4ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.