Zoro Homepage

25,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control

  • Mfr # KSTAW25C

  • Zoro # G7970603


product price: $717.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Voltage
230V
Width
31.3
Includes
No Additional Items Included
Depth
29.5
Control Type
Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAW25C
Zoro #
G7970603
UPC #
-
Country of Origin
China

Dimensions

Width
31.3
Depth
29.5

Details

Voltage
230V
Includes
No Additional Items Included
Control Type
Remote
Operation Mode - Air Conditioners and Heat Pumps
A/Cs and Fans
Color
White
BtuH
25000
Weight
148.81
Features
Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control

Description

Keystone Energy Star 25,000/24,700 BTU 230V Window/Wall Air Conditioner with "Follow Me" LCD Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.