25/20/15W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell

  • Mfr # KT-CLED25PS-S2-OSH-8CSB-VDIM

  • Zoro # G922655774


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Light Technology
LED
Watts
25/20/15W
Fixture Item
LED Canopy Fixture
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CLED25PS-S2-OSH-8CSB-VDIM
Zoro #
G922655774
UPC #
843654164649
Country of Origin
Unknown

Details

Dimmable
Yes
Light Technology
LED
Watts
25/20/15W
Fixture Item
LED Canopy Fixture
Color Temperature
5000K
Voltage
120-277V

Description

25/20/15W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell | Microwave Sensor Receptacle | 9" Round Housing | 120-277V Input| Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.