25W LED T8 Tube, Glass Construction, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive Single

  • Mfr # KT-LED25T8-48G-850-DX2-CP

  • Zoro # G222655573


product price:  $41.85
/ea
Sold in multiples of 25 for $1,046.25

Key Features

Voltage
120-277V
Watts
25W
Bulb Shape
T8
Color Temperature
5000K
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED25T8-48G-850-DX2-CP
Zoro #
G222655573
UPC #
843654123233
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Watts
25W
Bulb Shape
T8
Color Temperature
5000K
Light Technology
LED

Description

25W LED T8 Tube, Glass Construction, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive Single or Double Ended

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.