2700K 120V A19 Filament LED Bulb, KT-LED8FA19-E26-927-C
Mfr # KT-LED8FA19-E26-927-C
Zoro # G300982119
product price: $8.25
/eaKey Features
Voltage
120V
Watts
8W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED8FA19-E26-927-C
Zoro #
G300982119
UPC #
-
Country of Origin
Unknown
Details
Voltage
120V
Watts
8W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Lumens
800
Rated Life
25000
Light Technology
LED
Color Rendering Index
90
Standards
UL, Energy Star, JA8 T24 & CEC T20
Bulb Finish
Clear
Description
This Keystone KT-LED8FA19-E26-927-C has a beam angle of 800°, outputs 800 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.